- 34 Teeth
- B Sprocket Style
- 0.5 in Minimum Bore
- 2.125 in Maximum Bore
| Bore Range [Max] | 2 1/8 in |
| Type | Solid |
| Pitch Diameter [Min] | 3.409 in |
| Material | Steel |
| Bore Range [Min] | 1/2 in |
| Finish | Protective Coating |
| Pitch Diameter | 3.409 in |
| Sprocket Style | B |
| Belt Pitch | 8.000 mm |
| O.D. | 3.3460 in |
| Length Through Bore | 2.450 in |
| Bushing Type | MPB |
| Belt Width | 36.000 mm |
| Hub O.D. | 2.82 in |
| Bore Type | Reborable |
| No. of Teeth | 34 |
| Inch/Metric | Inch |
| Weight | 4.3 LB |
| EAN or UPC | 697950723044 |

