- 30 Teeth
- B Sprocket Style
- 1 in Minimum Bore
- 1.813 in Maximum Bore
| Length Through Bore | 3.490 in |
| No. of Teeth | 30 |
| Bore Range [Max] | 1.8130 in |
| Bore Range [Min] | 1 in |
| O.D. | 2.9450 in |
| Hub O.D. | 2.54 in |
| Material | Steel |
| Bore Type | Reborable |
| Pitch Diameter [Min] | 3.008 in |
| Bushing Type | MPB |
| Finish | Protective Coating |
| Inch/Metric | Inch |
| Type | Solid |
| Belt Pitch | 8.000 mm |
| Pitch Diameter | 3.008 in |
| Flange O.D. [Max] | 3.410 in |
| Belt Width | 62.000 mm |
| Sprocket Style | B |
| Weight | 5.3 LB |
| EAN or UPC | 697950723112 |

