- 28 Teeth
- B Sprocket Style
- 1 in Minimum Bore
- 1.75 in Maximum Bore
| Length Through Bore | 3.560 in |
| Type | Solid |
| Finish | Protective Coating |
| Hub O.D. | 2.34 in |
| Bore Type | Reborable |
| Bore Range [Min] | 1 in |
| Material | Steel |
| Inch/Metric | Inch |
| Sprocket Style | B |
| Pitch Diameter [Min] | 2.807 in |
| Flange O.D. [Max] | 3.210 in |
| Bore Range [Max] | 1 3/4 in |
| O.D. | 2.7440 in |
| No. of Teeth | 28 |
| Belt Pitch | 8.000 mm |
| Pitch Diameter | 2.807 in |
| Belt Width | 62.000 mm |
| Bushing Type | MPB |
| Weight | 4.6 LB |
| EAN or UPC | 697950723150 |

