- 25 Teeth
- B Sprocket Style
- 0.5 in Minimum Bore
- 1.5 in Maximum Bore
| Finish | Protective Coating |
| Bore Range [Min] | 1/2 in |
| O.D. | 2.4430 in |
| No. of Teeth | 25 |
| Flange O.D. [Max] | 2.910 in |
| Belt Pitch | 8.000 mm |
| Type | Solid |
| Inch/Metric | Inch |
| Length Through Bore | 1.650 in |
| Pitch Diameter | 2.506 in |
| Belt Width | 21.000 mm |
| Bushing Type | MPB |
| Pitch Diameter [Min] | 2.506 in |
| Bore Range [Max] | 1 1/2 in |
| Material | Steel |
| Hub O.D. | 2.08 in |
| Bore Type | Reborable |
| Sprocket Style | B |
| Weight | 1.8 LB |
| EAN or UPC | 697950723235 |

