- 22 Teeth
- B Sprocket Style
- 1 in Minimum Bore
- 1.188 in Maximum Bore
| Finish | Protective Coating |
| Belt Width | 62.000 mm |
| Inch/Metric | Inch |
| Hub O.D. | 1.79 in |
| Pitch Diameter [Min] | 2.206 in |
| Belt Pitch | 8.000 mm |
| Pitch Diameter | 2.206 in |
| Bushing Type | MPB |
| No. of Teeth | 22 |
| Type | Solid |
| Material | Steel |
| O.D. | 2.1430 in |
| Length Through Bore | 3.560 in |
| Sprocket Style | B |
| Bore Range [Max] | 1.1880 in |
| Bore Range [Min] | 1 in |
| Bore Type | Reborable |
| Flange O.D. [Max] | 2.610 in |
| Weight | 2.4 LB |
| EAN or UPC | 697950723259 |

