- 48 Teeth
- B Sprocket Style
- 1.5 in Minimum Bore
- 5.625 in Maximum Bore
| Material | Steel |
| Bore Range [Max] | 5 5/8 in |
| Bore Type | Reborable |
| Hub O.D. | 7.29 in |
| Flange O.D. [Max] | 8.940 in |
| Pitch Diameter | 8.421 in |
| Type | Solid |
| Sprocket Style | B |
| Finish | Protective Coating |
| O.D. | 8.3110 in |
| Belt Pitch | 14.000 mm |
| Belt Width | 125.000 mm |
| No. of Teeth | 48 |
| Bore Range [Min] | 1 1/2 in |
| Length Through Bore | 5.610 in |
| Pitch Diameter [Min] | 8.421 in |
| Inch/Metric | Inch |
| Bushing Type | MPB |
| Weight | 68.7 LB |
| EAN or UPC | 697950723310 |

