- 45 Teeth
- B Sprocket Style
- 1.5 in Minimum Bore
- 5 in Maximum Bore
| Hub O.D. | 6.76 in |
| Bore Range [Min] | 1 1/2 in |
| Bore Type | Reborable |
| Pitch Diameter | 7.895 in |
| Type | Solid |
| Length Through Bore | 5.610 in |
| Pitch Diameter [Min] | 7.895 in |
| No. of Teeth | 45 |
| Bore Range [Max] | 5 in |
| Finish | Protective Coating |
| Belt Pitch | 14.000 mm |
| Flange O.D. [Max] | 8.400 in |
| Sprocket Style | B |
| Belt Width | 125.000 mm |
| Inch/Metric | Inch |
| Bushing Type | MPB |
| O.D. | 7.7850 in |
| Material | Steel |
| Weight | 61.3 LB |
| EAN or UPC | 697950723327 |

