- 39 Teeth
- B Sprocket Style
- 1.5 in Minimum Bore
- 4.375 in Maximum Bore
| Bore Range [Min] | 1 1/2 in |
| Pitch Diameter | 6.842 in |
| Hub O.D. | 5.89 in |
| O.D. | 6.7320 in |
| Finish | Protective Coating |
| Bore Type | Reborable |
| Sprocket Style | B |
| Material | Steel |
| Inch/Metric | Inch |
| Belt Pitch | 14.000 mm |
| Belt Width | 125.000 mm |
| Pitch Diameter [Min] | 6.842 in |
| Bushing Type | MPB |
| No. of Teeth | 39 |
| Bore Range [Max] | 4 3/8 in |
| Flange O.D. [Max] | 7 1/2 in |
| Length Through Bore | 5.610 in |
| Type | Solid |
| Weight | 44.9 LB |
| EAN or UPC | 697950723402 |

