- 38 Teeth
- B Sprocket Style
- 1.5 in Minimum Bore
- 4.125 in Maximum Bore
| Pitch Diameter [Min] | 6.667 in |
| Bushing Type | MPB |
| Material | Steel |
| Length Through Bore | 5.610 in |
| Sprocket Style | B |
| No. of Teeth | 38 |
| Belt Pitch | 14.000 mm |
| Bore Type | Reborable |
| Flange O.D. [Max] | 7.170 in |
| Pitch Diameter | 6.667 in |
| Belt Width | 125.000 mm |
| O.D. | 6.5570 in |
| Hub O.D. | 5.63 in |
| Type | Solid |
| Bore Range [Max] | 4 1/8 in |
| Inch/Metric | Inch |
| Bore Range [Min] | 1 1/2 in |
| Finish | Protective Coating |
| Weight | 42.5 LB |
| EAN or UPC | 697950723433 |

