- 36 Teeth
- B Sprocket Style
- 1.5 in Minimum Bore
- 3.813 in Maximum Bore
| Flange O.D. [Max] | 6.820 in |
| Sprocket Style | B |
| Finish | Protective Coating |
| Bore Range [Max] | 3.8130 in |
| Pitch Diameter [Min] | 6.316 in |
| Belt Pitch | 14.000 mm |
| Bore Range [Min] | 1 1/2 in |
| O.D. | 6.2060 in |
| Type | Solid |
| Bushing Type | MPB |
| Material | Steel |
| No. of Teeth | 36 |
| Inch/Metric | Inch |
| Hub O.D. | 5.3 in |
| Length Through Bore | 4.200 in |
| Belt Width | 90.000 mm |
| Bore Type | Reborable |
| Pitch Diameter | 6.316 in |
| Weight | 30.3 LB |
| EAN or UPC | 697950723440 |

