- 31 Teeth
- B Sprocket Style
- 1.5 in Minimum Bore
- 3.438 in Maximum Bore
| Belt Width | 125.000 mm |
| Hub O.D. | 4.57 in |
| Pitch Diameter | 5.439 in |
| Bore Type | Reborable |
| No. of Teeth | 31 |
| Flange O.D. [Max] | 6.110 in |
| Bore Range [Max] | 3.4380 in |
| O.D. | 5.3290 in |
| Inch/Metric | Inch |
| Length Through Bore | 5.610 in |
| Bore Range [Min] | 1 1/2 in |
| Material | Steel |
| Sprocket Style | B |
| Pitch Diameter [Min] | 5.439 in |
| Bushing Type | MPB |
| Type | Solid |
| Belt Pitch | 14.000 mm |
| Finish | Protective Coating |
| Weight | 32.0 LB |
| EAN or UPC | 697950723709 |

