- 28 Teeth
- B Sprocket Style
- 1.5 in Minimum Bore
- 2.938 in Maximum Bore
| O.D. | 4.8020 in |
| No. of Teeth | 28 |
| Sprocket Style | B |
| Finish | Protective Coating |
| Flange O.D. [Max] | 5.400 in |
| Hub O.D. | 3.97 in |
| Bore Range [Max] | 2.9380 in |
| Type | Solid |
| Bushing Type | MPB |
| Bore Range [Min] | 1 1/2 in |
| Material | Steel |
| Belt Pitch | 14.000 mm |
| Bore Type | Reborable |
| Pitch Diameter [Min] | 4.912 in |
| Belt Width | 125.000 mm |
| Pitch Diameter | 4.912 in |
| Length Through Bore | 5.610 in |
| Inch/Metric | Inch |
| Weight | 22.0 LB |
| EAN or UPC | 697950723815 |

