- 8 mm Belt Pitch
- 90 Teeth
- 8.972 in Outside Diameter
- 30 mm Belt Width
- Bushed Bore Type
applications
- Mixers
- Brick and clay machinery
- Compressors
- Conveyors
- Blowers
- Laundry machinery
- Machine tools
- Paper machinery
- Pumps
- Textile machinery
- Woodworking machinery
- Agitators
features
- Positive, slip-proof engagement
- Constant driven speeds
- No lubrication
- High tension eliminated
- High mechanical efficiency
- Economical operation
| Type | C |
| Sprocket Width | 1 1/2 in |
| Hub O.D. | 4 1/4 in |
| Finished Bore | N/A |
| Bore Range [Max] | 2 5/8 in |
| Bore Type | Bushed |
| Bushing Type | QD |
| Hub Type | A |
| Belt Width | 30.000 mm |
| No. of Teeth | 90 |
| Bore Range [Min] | 1/2 in |
| Length Through Bore | 1 1/4 in |
| Pitch Diameter | 9.023 in |
| Belt Pitch | 8.000 mm |
| Outside Dia. | 8.9720 in |
| Material | Cast Iron |
| Bushing Series | SK |
| Weight | 14.9 LB |
| EAN or UPC | 697950783703 |

