- 20 mm Belt Pitch
- 90 Teeth
- 22.392 in Outside Diameter
- 170 mm Belt Width
- Bushed Bore Type
applications
- Agitators
- Mixers
- Brick and clay machinery
- Compressors
- Conveyors
- Blowers
- Laundry machinery
- Machine tools
- Paper machinery
features
- High mechanical efficiency
- Economical operation
- Positive, slip-proof engagement
- Constant driven speeds
- No lubrication
- High tension eliminated
| Pitch Diameter | 22.557 in |
| Outside Dia. | 22.392 in |
| Bushing Series | M |
| Hub Type | A |
| Bore Range [Min] | 1.9375 in |
| Finished Bore | N/A |
| Bore Range [Max] | 5.5 in |
| Length Through Bore | 5.193 in |
| Type | AF |
| Belt Width | 170 mm |
| Material | Cast Iron |
| No. of Teeth | 90 |
| Bushing Type | QD |
| Sprocket Width | 7 1/2 in |
| Hub O.D. | 11 in |
| Bore Type | Bushed |
| Belt Pitch | 20 mm |
| Weight | 250.0 LB |
| EAN or UPC | 697950441962 |

