- 14 mm Belt Pitch
- 90 Teeth
- 15.683 in Outside Diameter
- 40 mm Belt Width
- Bushed Bore Type
applications
- Agitators
- Mixers
- Brick and clay machinery
- Compressors
- Conveyors
- Blowers
- Laundry machinery
- Machine tools
- Paper machinery
features
- Positive, slip-proof engagement
- Constant driven speeds
- No lubrication
- High tension eliminated
- High mechanical efficiency
- Economical operation
| Bushing Series | 3020 |
| Bore Range [Min] | 0.9375 in |
| Hub O.D. | 6 1/4 in |
| Pitch Diameter | 15.79 in |
| Belt Width | 40 mm |
| Outside Dia. | 15.683 in |
| Type | W |
| Bushing Type | Taper-Lock |
| Material | Cast Iron |
| Bore Type | Bushed |
| Length Through Bore | 2 in |
| No. of Teeth | 90 |
| Belt Pitch | 14 mm |
| Hub Type | A |
| Bore Range [Max] | 3 in |
| Sprocket Width | 2 1/8 in |
| Finished Bore | N/A |
| Weight | 48.8 LB |
| EAN or UPC | 697950783611 |

