- 8 mm Belt Pitch
- 80 Teeth
- 7.969 in Outside Diameter
- 85 mm Belt Width
- Bushed Bore Type
applications
- Agitators
- Mixers
- Brick and clay machinery
- Compressors
- Conveyors
- Blowers
- Laundry machinery
- Machine tools
- Paper machinery
features
- Positive, slip-proof engagement
- Constant driven speeds
- No lubrication
- High tension eliminated
- High mechanical efficiency
- Economical operation
| Belt Pitch | 8 mm |
| Belt Width | 85 mm |
| Material | Cast Iron |
| Bushing Type | Taper-Lock |
| Bushing Series | 3020 |
| Pitch Diameter | 8.02 in |
| Type | WF |
| Sprocket Width | 3 3/4 in |
| Outside Dia. | 7.969 in |
| Length Through Bore | 2 in |
| No. of Teeth | 80 |
| Hub Type | A |
| Bore Range [Min] | 0.9375 in |
| Finished Bore | N/A |
| Bore Range [Max] | 3 in |
| Bore Type | Bushed |
| Weight | 24.2 LB |
| EAN or UPC | 697950783550 |

