- 8 mm Belt Pitch
- 80 Teeth
- 7.969 in Outside Diameter
- 50 mm Belt Width
- Bushed Bore Type
applications
- Agitators
- Mixers
- Brick and clay machinery
- Compressors
- Conveyors
- Blowers
- Laundry machinery
- Machine tools
- Paper machinery
features
- Positive, slip-proof engagement
- Constant driven speeds
- No lubrication
- High tension eliminated
- High mechanical efficiency
- Economical operation
| Sprocket Width | 2 3/8 in |
| No. of Teeth | 80 |
| Finished Bore | N/A |
| Bushing Type | Taper-Lock |
| Bore Range [Max] | 2.5 in |
| Belt Pitch | 8 mm |
| Type | KF |
| Material | Cast Iron |
| Pitch Diameter | 8.02 in |
| Bore Type | Bushed |
| Bushing Series | 2517 |
| Hub Type | A |
| Outside Dia. | 7.969 in |
| Bore Range [Min] | 0.5 in |
| Belt Width | 50 mm |
| Weight | 20.3 LB |
| EAN or UPC | 697950783529 |

