- 20 mm Belt Pitch
- 80 Teeth
- 19.884 in Outside Diameter
- 340 mm Belt Width
- Bushed Bore Type
applications
- Agitators
- Mixers
- Brick and clay machinery
- Compressors
- Conveyors
- Blowers
- Laundry machinery
- Machine tools
- Paper machinery
features
- Positive, slip-proof engagement
- Constant driven speeds
- No lubrication
- High tension eliminated
- High mechanical efficiency
- Economical operation
| Belt Width | 340 mm |
| Bore Range [Max] | 7 in |
| Outside Dia. | 19.884 in |
| Belt Pitch | 20 mm |
| Type | AF |
| Bushing Series | P |
| Finished Bore | N/A |
| Bore Type | Bushed |
| Pitch Diameter | 20.051 in |
| Length Through Bore | 7.25 in |
| No. of Teeth | 80 |
| Bore Range [Min] | 2.9375 in |
| Sprocket Width | 14 1/4 in |
| Material | Cast Iron |
| Bushing Type | QD |
| Hub Type | A |
| Hub O.D. | 11 3/4 in |
| Weight | 406.0 LB |
| EAN or UPC | 697950441948 |

