- 20 mm Belt Pitch
- 80 Teeth
- 19.884 in Outside Diameter
- 230 mm Belt Width
- Bushed Bore Type
applications
- Agitators
- Mixers
- Brick and clay machinery
- Compressors
- Conveyors
- Blowers
- Laundry machinery
- Machine tools
- Paper machinery
features
- Positive, slip-proof engagement
- Constant driven speeds
- No lubrication
- High tension eliminated
- High mechanical efficiency
- Economical operation
| Belt Pitch | 20 mm |
| Hub O.D. | 11 in |
| Sprocket Width | 9.88 in |
| No. of Teeth | 80 |
| Bore Range [Max] | 6 in |
| Outside Dia. | 19.884 in |
| Bushing Type | QD |
| Length Through Bore | 6.25 in |
| Pitch Diameter | 20.051 in |
| Type | AF |
| Bore Type | Bushed |
| Bushing Series | N |
| Hub Type | A |
| Belt Width | 230 mm |
| Material | Cast Iron |
| Finished Bore | N/A |
| Bore Range [Min] | 2.4375 in |
| Weight | 280.0 LB |
| EAN or UPC | 697950441924 |

