- 14 mm Belt Pitch
- 80 Teeth
- 13.929 in Outside Diameter
- 170 mm Belt Width
- Bushed Bore Type
applications
- Agitators
- Mixers
- Brick and clay machinery
- Compressors
- Conveyors
- Blowers
- Laundry machinery
- Machine tools
- Paper machinery
features
- Positive, slip-proof engagement
- Constant driven speeds
- No lubrication
- High tension eliminated
- High mechanical efficiency
- Economical operation
| Bore Type | Bushed |
| Belt Pitch | 14 mm |
| Outside Dia. | 13.929 in |
| Bore Range [Max] | 4.5 in |
| Bushing Type | Taper-Lock |
| Belt Width | 170 mm |
| Sprocket Width | 7 3/8 in |
| Length Through Bore | 4.5 in |
| No. of Teeth | 80 |
| Pitch Diameter | 14.036 in |
| Hub Type | A |
| Bore Range [Min] | 1.9375 in |
| Type | WF |
| Hub O.D. | 9 1/2 in |
| Material | Cast Iron |
| Bushing Series | 4545 |
| Finished Bore | N/A |
| Weight | 116.9 LB |
| EAN or UPC | 697950783383 |

