- 5 mm Belt Pitch
- 68 Teeth
- 4.218 in Outside Diameter
- 25 mm Belt Width
- Bushed Bore Type
applications
- Agitators
- Mixers
- Brick and clay machinery
- Compressors
- Conveyors
- Blowers
- Laundry machinery
- Machine tools
- Paper machinery
features
- Positive, slip-proof engagement
- Constant driven speeds
- No lubrication
- High tension eliminated
- High mechanical efficiency
- Economical operation
| Finished Bore | N/A |
| Length Through Bore | 0.75 in |
| Material | Steel |
| Bore Range [Min] | 0.5 in |
| Outside Dia. | 4.218 in |
| No. of Teeth | 68 |
| Type | CF |
| Belt Pitch | 5 mm |
| Bushing Series | SDS |
| Bushing Type | QD |
| Belt Width | 25 mm |
| Bore Range [Max] | 2 in |
| Hub Type | A |
| Sprocket Width | 1.23 in |
| Bore Type | Bushed |
| Pitch Diameter | 4.261 in |
| Weight | 2.48 LB |
| EAN or UPC | 697950783130 |

