- 14 mm Belt Pitch
- 68 Teeth
- 11.823 in Outside Diameter
- 40 mm Belt Width
- Bushed Bore Type
applications
- Agitators
- Mixers
- Brick and clay machinery
- Compressors
- Conveyors
- Blowers
- Laundry machinery
- Machine tools
- Paper machinery
features
- Economical operation
- Positive, slip-proof engagement
- Constant driven speeds
- No lubrication
- High tension eliminated
- High mechanical efficiency
| Bore Type | Bushed |
| Pitch Diameter | 11.93 in |
| Bore Range [Max] | 3.5 in |
| Belt Width | 40 mm |
| No. of Teeth | 68 |
| Belt Pitch | 14 mm |
| Finished Bore | N/A |
| Type | DF |
| Outside Dia. | 11.823 in |
| Hub Type | A |
| Length Through Bore | 1.63 in |
| Bore Range [Min] | 0.875 in |
| Bushing Type | QD |
| Material | Cast Iron |
| Bushing Series | E |
| Sprocket Width | 2 1/8 in |
| Weight | 31.0 LB |
| EAN or UPC | 697950783062 |

