- 5 mm Belt Pitch
- 60 Teeth
- 3.717 in Outside Diameter
- 15 mm Belt Width
- Bushed Bore Type
applications
- Agitators
- Mixers
- Brick and clay machinery
- Compressors
- Conveyors
- Blowers
- Laundry machinery
- Machine tools
- Paper machinery
features
- Constant driven speeds
- No lubrication
- High tension eliminated
- High mechanical efficiency
- Positive, slip-proof engagement
- Economical operation
| Finished Bore | N/A |
| Material | Steel |
| Bore Type | Bushed |
| Sprocket Width | 0.84 in |
| Bore Range [Max] | 1.625 in |
| No. of Teeth | 60 |
| Bushing Type | QD |
| Pitch Diameter | 3.76 in |
| Belt Pitch | 5 mm |
| Length Through Bore | 0.84 in |
| Hub Type | A |
| Type | DF |
| Bore Range [Min] | 0.5 in |
| Belt Width | 15 mm |
| Outside Dia. | 3.717 in |
| Bushing Series | SH |
| Weight | 1.68 LB |
| EAN or UPC | 697950782799 |

