- 8 mm Belt Pitch
- 56 Teeth
- 5.562 in Outside Diameter
- 85 mm Belt Width
- Reborable Bore Type
applications
- Machine tools
- Paper machinery
- Laundry machinery
- Blowers
- Conveyors
- Compressors
- Mixers
- Brick and clay machinery
- Agitators
features
- Positive, slip-proof engagement
- Constant driven speeds
- No lubrication
- High tension eliminated
- High mechanical efficiency
- Economical operation
| No. of Teeth | 56 |
| Belt Pitch | 8 mm |
| Belt Width | 85 mm |
| Finished Bore | N/A |
| Type | DF |
| Hub Projection | 3/4 in |
| Bushing Series | N/A |
| Pitch Diameter | 5.614 in |
| Bore Range [Max] | 2.875 in |
| Hub Type | B |
| Bore Type | Reborable |
| Hub O.D. | 5.01 in |
| Sprocket Width | 3 3/4 in |
| Outside Dia. | 5.562 in |
| Material | Steel |
| Bore Range [Min] | 0.875 in |
| Length Through Bore | 4.5 in |
| Bushing Type | None |
| Weight | 28.0 LB |
| EAN or UPC | 697950782669 |

