- 8 mm Belt Pitch
- 56 Teeth
- 5.56 in Outside Diameter
- 30 mm Belt Width
- Bushed Bore Type
applications
- Agitators
- Brick and clay machinery
- Mixers
- Compressors
- Blowers
- Conveyors
- Laundry machinery
- Machine tools
- Paper machinery
features
- Positive, slip-proof engagement
- Constant driven speeds
- No lubrication
- High tension eliminated
- High mechanical efficiency
- Economical operation
| Bushing Series | 2012 |
| No. of Teeth | 56 |
| Material | Steel |
| Bushing Type | Taper-Lock |
| Sprocket Width | 1 1/4 in |
| Pitch Diameter | 5.614 in |
| Length Through Bore | 1.25 in |
| Bore Type | Bushed |
| Hub Type | A |
| Belt Width | 30 mm |
| Bore Range [Min] | 0.5 in |
| Type | TB |
| Belt Pitch | 8 mm |
| Bore Range [Max] | 2 in |
| Finished Bore | N/A |
| Outside Dia. | 5.56 in |
| Weight | 7.0 LB |
| EAN or UPC | 697950782638 |

