- 14 mm Belt Pitch
- 56 Teeth
- 9.718 in Outside Diameter
- 170 mm Belt Width
- Bushed Bore Type
applications
- Agitators
- Mixers
- Brick and clay machinery
- Compressors
- Conveyors
- Blowers
- Laundry machinery
- Machine tools
- Paper machinery
features
- Positive, slip-proof engagement
- Constant driven speeds
- No lubrication
- High tension eliminated
- High mechanical efficiency
- Economical operation
| Sprocket Width | 7 3/8 in |
| Bore Range [Max] | 4 in |
| Bushing Series | F |
| Belt Pitch | 14 mm |
| Hub Type | A |
| No. of Teeth | 56 |
| Type | AF |
| Belt Width | 170 mm |
| Material | Cast Iron |
| Pitch Diameter | 9.825 in |
| Finished Bore | N/A |
| Length Through Bore | 2.5 in |
| Bushing Type | QD |
| Bore Type | Bushed |
| Bore Range [Min] | 1 in |
| Outside Dia. | 9.718 in |
| Weight | 65.0 LB |
| EAN or UPC | 697950782515 |

