- P Bushing
- 5 11/16 in Bore
description
- Mounts in two ways: with bushing flange toward motor or machine or with flange away from motor or machine. Capscrews are always accessible from the outside.
| Length Through Bore | 9.75 in |
| Bore Size | 5.6875 in |
| Cap Screws | 4 |
| Bushing Series | P |
| Bolt Circle Dia. | 10 in |
| Large Diameter | 8 1/4 in |
| Capscrew Size | 1-8 x 9 1/2 |
| Torque Capacity | 250000 lb/in |
| Overall Length | 9.75 in |
| Flange Thickness | 1 3/4 in |
| Bore Range [Min] | 2.9375 in |
| Material | Ductile Iron |
| Keyway Size | 1 1/2 x 3/4 |
| Bore Range [Max] | 7 in |
| Wrench Torque | 450 lbf |
| Weight | 120.0 LB |

