- 5 mm Belt Pitch
- 48 Teeth
- 2.965 in Outside Diameter
- 15 mm Belt Width
- Bushed Bore Type
applications
- Agitators
- Mixers
- Brick and clay machinery
- Compressors
- Conveyors
- Blowers
- Laundry machinery
- Machine tools
- Paper machinery
features
- Positive, slip-proof engagement
- Constant driven speeds
- No lubrication
- High tension eliminated
- High mechanical efficiency
- Economical operation
| Hub Type | A |
| Bushing Type | QD |
| Bore Range [Min] | 0.375 in |
| Finished Bore | N/A |
| Material | Steel |
| Bushing Series | JA |
| Bore Range [Max] | 1.25 in |
| Belt Width | 15 mm |
| No. of Teeth | 48 |
| Outside Dia. | 2.965 in |
| Belt Pitch | 5 mm |
| Pitch Diameter | 3.008 in |
| Type | BF |
| Length Through Bore | 0.563 in |
| Sprocket Width | 0.84 in |
| Bore Type | Bushed |
| Weight | 0.97 LB |
| EAN or UPC | 697950782263 |

