- 14 mm Belt Pitch
- 48 Teeth
- 8.314 in Outside Diameter
- 55 mm Belt Width
- Bushed Bore Type
applications
- Agitators
- Mixers
- Brick and clay machinery
- Compressors
- Conveyors
- Blowers
- Laundry machinery
- Machine tools
- Paper machinery
features
- Positive, slip-proof engagement
- Constant driven speeds
- No lubrication
- High tension eliminated
- High mechanical efficiency
- Economical operation
| Type | KF |
| Hub Type | A |
| Bushing Type | Taper-Lock |
| No. of Teeth | 48 |
| Bushing Series | 3020 |
| Bore Range [Max] | 3 in |
| Belt Width | 55 mm |
| Belt Pitch | 14 mm |
| Sprocket Width | 2 3/4 in |
| Bore Range [Min] | 0.9375 in |
| Length Through Bore | 2 in |
| Pitch Diameter | 8.421 in |
| Material | Cast Iron |
| Finished Bore | N/A |
| Bore Type | Bushed |
| Outside Dia. | 8.314 in |
| Weight | 20.97 LB |
| EAN or UPC | 697950782232 |

