- 20 mm Belt Pitch
- 44 Teeth
- 10.861 in Outside Diameter
- 230 mm Belt Width
- Reborable Bore Type
applications
- Agitators
- Mixers
- Brick and clay machinery
- Compressors
- Conveyors
- Blowers
- Laundry machinery
- Machine tools
- Paper machinery
features
- Positive, slip-proof engagement
- Constant driven speeds
- No lubrication
- High tension eliminated
- High mechanical efficiency
- Economical operation
| Material | Cast Iron |
| Bore Type | Reborable |
| Hub Projection | 1 1/4 in |
| No. of Teeth | 44 |
| Length Through Bore | 11.125 in |
| Sprocket Width | 9 7/8 in |
| Pitch Diameter | 11.028 in |
| Bore Range [Max] | 5.566 in |
| Belt Pitch | 20 mm |
| Hub Type | B |
| Finished Bore | N/A |
| Belt Width | 230 mm |
| Bushing Series | N/A |
| Type | DF |
| Outside Dia. | 10.861 in |
| Hub O.D. | 8 1/4 in |
| Bushing Type | None |
| Bore Range [Min] | 2.875 in |
| Weight | 172.24 LB |
| EAN or UPC | 697950441610 |

