- 14 mm Belt Pitch
- 44 Teeth
- 7.61 in Outside Diameter
- 170 mm Belt Width
- Reborable Bore Type
applications
- Agitators
- Mixers
- Brick and clay machinery
- Compressors
- Conveyors
- Blowers
- Laundry machinery
- Machine tools
- Paper machinery
features
- Positive, slip-proof engagement
- Constant driven speeds
- No lubrication
- High tension eliminated
- High mechanical efficiency
- Economical operation
| Length Through Bore | 6 in |
| Bushing Type | None |
| Belt Width | 170 mm |
| Finished Bore | N/A |
| Sprocket Width | 7.365 in |
| Outside Dia. | 7.61 in |
| Hub Type | A |
| No. of Teeth | 44 |
| Material | Steel |
| Hub O.D. | 6.246 in |
| Belt Pitch | 14 mm |
| Bore Type | Reborable |
| Bore Range [Min] | 1.5 in |
| Bushing Series | N/A |
| Bore Range [Max] | 3.625 in |
| Type | DF |
| Pitch Diameter | 7.72 in |
| Weight | 38.0 LB |
| EAN or UPC | 697950781969 |

