- 14 mm Belt Pitch
- 40 Teeth
- 6.910 in Outside Diameter
- 170 mm Belt Width
- Reborable Bore Type
applications
- Agitators
- Mixers
- Brick and clay machinery
- Compressors
- Conveyors
- Blowers
- Laundry machinery
- Machine tools
- Paper machinery
features
- Constant driven speeds
- No lubrication
- High tension eliminated
- High mechanical efficiency
- Economical operation
- Positive, slip-proof engagement
| Sprocket Width | 7 3/8 in |
| Bushing Type | None |
| Hub Projection | 1 1/4 in |
| Material | Steel |
| No. of Teeth | 40 |
| Outside Dia. | 6.91 in |
| Hub O.D. | 5.562 in |
| Belt Pitch | 14 mm |
| Bore Range [Max] | 3.75 in |
| Type | DF |
| Hub Type | B |
| Belt Width | 170 mm |
| Bore Type | Reborable |
| Bushing Series | N/A |
| Finished Bore | N/A |
| Bore Range [Min] | 1.5 in |
| Length Through Bore | 8.625 in |
| Pitch Diameter | 7.018 in |
| Weight | 63.0 LB |
| EAN or UPC | 697950781754 |

