- 8 mm Belt Pitch
- 38 Teeth
- 3.758 in Outside Diameter
- 85 mm Belt Width
- Bushed Bore Type
applications
- Agitators
- Mixers
- Brick and clay machinery
- Compressors
- Conveyors
- Blowers
- Laundry machinery
- Machine tools
- Paper machinery
- Pumps
- Textile machinery
- Woodworking machinery
features
- Positive, slip-proof engagement
- Constant driven speeds
- No lubrication
- High tension eliminated
- High mechanical efficiency
- Economical operation
| Outside Dia. | 3.7580 in |
| Bushing Series | SH |
| Belt Width | 85.000 mm |
| Bore Range [Min] | 1/2 in |
| Type | AF |
| No. of Teeth | 38 |
| Belt Pitch | 8.000 mm |
| Bushing Type | QD |
| Hub Type | A |
| Bore Range [Max] | 1 5/8 in |
| Length Through Bore | 0.813 in |
| Sprocket Width | 3 3/4 in |
| Finished Bore | N/A |
| Bore Type | Bushed |
| Pitch Diameter | 3.810 in |
| Material | Steel |
| Weight | 4.3 LB |
| EAN or UPC | 697950781709 |

