- 8 mm Belt Pitch
- 38 Teeth
- 3.758 in Outside Diameter
- 85 mm Belt Width
- Reborable Bore Type
applications
- Agitators
- Mixers
- Brick and clay machinery
- Compressors
- Conveyors
- Blowers
- Laundry machinery
- Machine tools
- Paper machinery
features
- Positive, slip-proof engagement
- Constant driven speeds
- No lubrication
- High tension eliminated
- High mechanical efficiency
- Economical operation
| Hub Projection | 3/4 in |
| Material | Steel |
| Hub Type | B |
| Pitch Diameter | 3.81 in |
| Bore Range [Max] | 1.937 in |
| Bore Type | Reborable |
| Length Through Bore | 4.5 in |
| Outside Dia. | 3.758 in |
| Bushing Type | None |
| Belt Width | 85 mm |
| Bore Range [Min] | 0.75 in |
| Belt Pitch | 8 mm |
| Sprocket Width | 3 3/4 in |
| Bushing Series | N/A |
| Finished Bore | N/A |
| Hub O.D. | 3.201 in |
| Type | DF |
| No. of Teeth | 38 |
| Weight | 12.0 LB |
| EAN or UPC | 697950781693 |

