- 8 mm Belt Pitch
- 38 Teeth
- 3.758 in Outside Diameter
- 85 mm Belt Width
- Bushed Bore Type
applications
- Agitators
- Mixers
- Brick and clay machinery
- Compressors
- Conveyors
- Blowers
- Laundry machinery
- Machine tools
- Paper machinery
features
- Positive, slip-proof engagement
- Constant driven speeds
- No lubrication
- High tension eliminated
- High mechanical efficiency
- Economical operation
| Belt Width | 85 mm |
| Hub Type | A |
| Material | Steel |
| Belt Pitch | 8 mm |
| Bore Type | Bushed |
| Outside Dia. | 3.758 in |
| Type | WF |
| No. of Teeth | 38 |
| Length Through Bore | 1.5 in |
| Bore Range [Min] | 0.5 in |
| Bore Range [Max] | 1.625 in |
| Pitch Diameter | 3.81 in |
| Sprocket Width | 3 3/4 in |
| Bushing Type | Taper-Lock |
| Finished Bore | N/A |
| Bushing Series | 1615 |
| Weight | 4.7 LB |
| EAN or UPC | 697950781716 |

