- 5 mm Belt Pitch
- 38 Teeth
- 2.363 in Outside Diameter
- 25 mm Belt Width
- Bushed Bore Type
applications
- Agitators
- Mixers
- Blowers
- Laundry machinery
- Machine tools
- Conveyors
- Compressors
- Brick and clay machinery
- Paper machinery
features
- Positive, slip-proof engagement
- Constant driven speeds
- No lubrication
- High tension eliminated
- High mechanical efficiency
- Economical operation
| Sprocket Width | 1.042 in |
| Bore Range [Min] | 0.375 in |
| Mounting | Reverse Mount |
| Bore Type | Bushed |
| Belt Pitch | 5 mm |
| Bushing Series | JA |
| No. of Teeth | 38 |
| Bore Range [Max] | 1.25 in |
| Material | Steel |
| Type | QD |
| Bushing Type | QD |
| Outside Dia. | 2.363 in |
| Belt Width | 25 mm |
| Finished Bore | N/A |
| Pitch Diameter | 2.381 in |
| Weight | 0.8 LB |
| EAN or UPC | 697950781624 |

