- 5 mm Belt Pitch
- 50 mm Belt Width, 38 Teeth
- 2.336" Outside Diameter
- 1610 Bushing Required
- w/a Bore Range of 1/2" to 1 5/8"
applications
- Agitators
- Mixers
- Brick and clay machinery
- Compressors
- Conveyors
- Blowers
- Laundry machinery
- Machine tools
- Paper machinery
features
- Positive, slip-proof engagement
- Constant driven speeds
- No lubrication
- High tension eliminated
- High mechanical efficiency
- Economical operation
| Bushing Series | 1610 |
| No. of Teeth | 38 |
| Sprocket Width | 2 3/8 in |
| Belt Pitch | 5 mm |
| Bore Type | Bushing |
| Belt Width | 50 mm |
| Outside Dia. | 2.336 in |
| Bore Range [Min] | 0.5 in |
| Bushing Type | Taperlock |
| Bore Range [Max] | 1.625 in |
| Type | E1F |
| Finished Bore | N/A |
| Pitch Diameter | 2.381 in |
| Weight | 3.1 LB |
| EAN or UPC | 697950415789 |

