- 20 mm Belt Pitch
- 36 Teeth
- 8.856 in Outside Diameter
- 170 mm Belt Width
- Reborable Bore Type
applications
- Agitators
- Mixers
- Brick and clay machinery
- Compressors
- Conveyors
- Blowers
- Laundry machinery
- Machine tools
- Paper machinery
features
- Positive, slip-proof engagement
- Constant driven speeds
- No lubrication
- High tension eliminated
- High mechanical efficiency
- Economical operation
| Belt Pitch | 20 mm |
| Bore Type | Reborable |
| Length Through Bore | 8.75 in |
| Bushing Type | None |
| Bore Range [Max] | 4.066 in |
| Sprocket Width | 7 1/2 in |
| Finished Bore | N/A |
| Bore Range [Min] | 2.125 in |
| Type | DF |
| No. of Teeth | 36 |
| Belt Width | 170 mm |
| Pitch Diameter | 9.023 in |
| Hub Projection | 3/4 in |
| Material | Steel |
| Hub O.D. | 6 1/2 in |
| Outside Dia. | 8.856 in |
| Hub Type | B |
| Bushing Series | N/A |
| Weight | 120.8 LB |
| EAN or UPC | 697950441528 |

