- 5 mm Belt Pitch
- 34 Teeth
- 2.085 in Outside Diameter
- 15 mm Belt Width
- Reborable Bore Type
applications
- Agitators
- Brick and clay machinery
- Mixers
- Compressors
- Conveyors
- Blowers
- Laundry machinery
- Machine tools
- Paper machinery
features
- Positive, slip-proof engagement
- Constant driven speeds
- No lubrication
- High tension eliminated
- High mechanical efficiency
- Economical operation
| Bore Range [Min] | 0.5 in |
| Bore Range [Max] | 1 in |
| Belt Width | 15 mm |
| No. of Teeth | 34 |
| Outside Dia. | 2.085 in |
| Bushing Series | N/A |
| Sprocket Width | 0.652 in |
| Bore Type | Reborable |
| Hub Projection | 0.49 in |
| Finished Bore | N/A |
| Type | D1F |
| Belt Pitch | 5 mm |
| Pitch Diameter | 2.13 in |
| Material | Steel |
| Hub O.D. | 1.68 in |
| Length Through Bore | 1.34 in |
| Hub Type | B |
| Bushing Type | None |
| Weight | 0.93 LB |
| EAN or UPC | 697950781198 |

