- 20 mm Belt Pitch
- 34 Teeth
- 8.356 in Outside Diameter
- 170 mm Belt Width
- Reborable Bore Type
applications
- Agitators
- Mixers
- Brick and clay machinery
- Compressors
- Conveyors
- Blowers
- Laundry machinery
- Machine tools
- Paper machinery
features
- High mechanical efficiency
- Constant driven speeds
- Positive, slip-proof engagement
- No lubrication
- High tension eliminated
- Economical operation
| Bushing Type | None |
| Hub Type | B |
| Finished Bore | N/A |
| Hub Projection | 1 1/4 in |
| Belt Width | 170 mm |
| Material | Steel |
| Hub O.D. | 6.51 in |
| No. of Teeth | 34 |
| Type | AF |
| Bushing Series | N/A |
| Pitch Diameter | 8.522 in |
| Belt Pitch | 20 mm |
| Length Through Bore | 8.75 in |
| Outside Dia. | 8.356 in |
| Bore Range [Max] | 4.129 in |
| Sprocket Width | 7 1/2 in |
| Bore Range [Min] | 2.125 in |
| Bore Type | Reborable |
| Weight | 100.0 LB |
| EAN or UPC | 697950441504 |

