
- Tapered Punch
- 3/8 in Tip
- 15 in Long
Hex Size | 3/4 in |
Tip Size | 3/8 in |
Length | 15 in |
Punch Type | Tapered |
Weight | 1.66 LB |
EAN or UPC | 697950268989 |

Hex Size | 3/4 in |
Tip Size | 3/8 in |
Length | 15 in |
Punch Type | Tapered |
Weight | 1.66 LB |
EAN or UPC | 697950268989 |