- 14 mm Belt Pitch
- 32 Teeth
- 5.506 in Outside Diameter
- 115 mm Belt Width
- Bushed Bore Type
applications
- Agitators
- Mixers
- Brick and clay machinery
- Compressors
- Conveyors
- Blowers
- Laundry machinery
- Machine tools
- Paper machinery
features
- No lubrication
- Constant driven speeds
- Positive, slip-proof engagement
- High tension eliminated
- Economical operation
- High mechanical efficiency
| Bushing Series | SK |
| Bore Range [Max] | 2.625 in |
| Finished Bore | N/A |
| No. of Teeth | 32 |
| Bushing Type | QD |
| Belt Width | 115 mm |
| Bore Range [Min] | 0.5 in |
| Sprocket Width | 5 1/4 in |
| Hub Type | A |
| Outside Dia. | 5.506 in |
| Length Through Bore | 1.25 in |
| Pitch Diameter | 5.614 in |
| Belt Pitch | 14 mm |
| Type | AF |
| Material | Steel |
| Bore Type | Bushed |
| Weight | 17.0 LB |
| EAN or UPC | 697950780917 |

