- 14 mm Belt Pitch
- 30 Teeth
- 5.155 in Outside Diameter
- 115 mm Belt Width
- Reborable Bore Type
applications
- Agitators
- Mixers
- Brick and clay machinery
- Compressors
- Conveyors
- Blowers
- Laundry machinery
- Machine tools
- Paper machinery
features
- Positive, slip-proof engagement
- Constant driven speeds
- No lubrication
- High tension eliminated
- High mechanical efficiency
- Economical operation
| Length Through Bore | 6.5 in |
| Belt Width | 115 mm |
| Bore Type | Reborable |
| Finished Bore | N/A |
| Hub Projection | 1 1/4 in |
| Bushing Series | N/A |
| Pitch Diameter | 5.263 in |
| No. of Teeth | 30 |
| Belt Pitch | 14 mm |
| Outside Dia. | 5.155 in |
| Hub Type | B |
| Type | AF |
| Bushing Type | None |
| Hub O.D. | 4.151 in |
| Material | Steel |
| Bore Range [Min] | 1.25 in |
| Sprocket Width | 5 1/4 in |
| Bore Range [Max] | 2.875 in |
| Weight | 13.0 LB |
| EAN or UPC | 697950780740 |

