- P3 Bushing Series
- 1.12 in Bore Size
- 3 in Flange Outer Diameter
- 0.40625 in Flange Thickness
- 4.4375 in Length Through Bore
description
- Keyed to both shaft and hub. External key provides positive drive with no torque on the capscrews.
features
- High torque carrying capacity
- Double split barrel ensures true concentricity - grips the shaft with positive clamp fit
| Wrench Torque | 192 lb/in |
| S | 0.25 in |
| Bushing Series | P3 |
| Mounting Options | Standard |
| Keyway | 1/4 x 1/8 |
| Bore Type | Standard |
| Large Diameter | 1 15/16 in |
| Material | Ductile Iron |
| Bolt Circle Dia. | 2.44 in |
| X | 2 5/16 psi |
| Cap Screws | 3 |
| Bore Range [Max] | 1.625 in |
| V (in) | 2.4375 in |
| Flange Split | No |
| Keyway Size | 1/4 x 1/8 |
| Flange Thickness | 13/32 in |
| "T" Dim. | 4.03125 in |
| Bore Size | 1.12 in |
| Length Through Bore | 4.4375 in |
| Bore Range [Min] | 1.125 in |
| W | 0.375 in |
| Bushing Type | MST |
| R | 0.2188 in |
| Small Diameter | 1.6993 in |
| Capscrew Size | 5/16-18 UNC x 1 |
| Barrel Taper | 3/4 TPF |
| U | 0.40625 in |
| Bushing Split | Yes |
| Weight | 2.0 LB |
| EAN or UPC | 697950128764 |

