- 14 mm Belt Pitch
- 29 Teeth
- 4.980 in Outside Diameter
- 55 mm Belt Width
- Bushed Bore Type
applications
- Agitators
- Mixers
- Brick and clay machinery
- Compressors
- Conveyors
- Blowers
- Laundry machinery
- Machine tools
- Paper machinery
- Pumps
- Textile machinery
- Woodworking machinery
features
- Positive, slip-proof engagement
- Constant driven speeds
- No lubrication
- High tension eliminated
- High mechanical efficiency
- Economical operation
| Material | Steel |
| Sprocket Width | 2 3/4 in |
| Belt Pitch | 14.000 mm |
| Bushing Type | QD |
| Bushing Series | SK |
| Type | EF |
| Outside Dia. | 4.9800 in |
| No. of Teeth | 29 |
| Pitch Diameter | 5.088 in |
| Hub Type | A |
| Length Through Bore | 2 3/4 in |
| Bore Range [Min] | 1/2 in |
| Bore Range [Max] | 2 5/8 in |
| Bore Type | Bushed |
| Finished Bore | N/A |
| Belt Width | 55.000 mm |
| Weight | 8.0 LB |
| EAN or UPC | 697950780719 |

