- 8 mm Belt Pitch
- 28 Teeth
- 2.759 in Outside Diameter
- 20 mm Belt Width
- Bushed Bore Type
applications
- Agitators
- Mixers
- Brick and clay machinery
- Compressors
- Conveyors
- Blowers
- Laundry machinery
- Machine tools
- Paper machinery
- Pumps
- Textile machinery
- Woodworking machinery
features
- Positive, slip-proof engagement
- Constant driven speeds
- No lubrication
- High tension eliminated
- High mechanical efficiency
- Economical operation
| Bushing Type | QD |
| Sprocket Width | 7/8 in |
| Hub Type | A |
| Material | Steel |
| No. of Teeth | 28 |
| Bore Type | Bushed |
| Finished Bore | N/A |
| Pitch Diameter | 2.807 in |
| Outside Dia. | 2.7590 in |
| Bore Range [Max] | 1 3/16 in |
| Type | MST |
| Belt Pitch | 8.000 mm |
| Belt Width | 20.000 mm |
| Length Through Bore | 1 1/8 in |
| Bore Range [Min] | 3/8 in |
| Bushing Series | H |
| Weight | 1.2 LB |
| EAN or UPC | 697950780634 |

