- 8 mm Belt Pitch
- 28 Teeth
- 2.759 in Outside Diameter
- 20 mm Belt Width
- Bushed Bore Type
applications
- Agitators
- Mixers
- Brick and clay machinery
- Compressors
- Conveyors
- Blowers
- Laundry machinery
- Machine tools
- Paper machinery
features
- Positive, slip-proof engagement
- Constant driven speeds
- No lubrication
- High tension eliminated
- High mechanical efficiency
- Economical operation
| Bushing Type | Taper-Lock |
| Bushing Series | 1108 |
| Pitch Diameter | 2.807 in |
| Bore Type | Bushed |
| Material | Steel |
| Hub Type | A |
| Bore Range [Max] | 1.125 in |
| Type | TB |
| Bore Range [Min] | 0.5 in |
| Length Through Bore | 1.125 in |
| Outside Dia. | 2.759 in |
| Sprocket Width | 7/8 in |
| Belt Pitch | 8 mm |
| Finished Bore | N/A |
| No. of Teeth | 28 |
| Belt Width | 20 mm |
| Weight | 1.2 LB |
| EAN or UPC | 697950780641 |

