- 14 mm Belt Pitch
- 28 Teeth
- 4.804 in Outside Diameter
- 85 mm Belt Width
- Reborable Bore Type
applications
- Mixers
- Brick and clay machinery
- Compressors
- Conveyors
- Blowers
- Laundry machinery
- Machine tools
- Paper machinery
- Agitators
features
- Positive, slip-proof engagement
- Constant driven speeds
- No lubrication
- High tension eliminated
- High mechanical efficiency
- Economical operation
| Bore Range [Min] | 1.25 in |
| Bore Type | Reborable |
| Hub Projection | 1 in |
| Pitch Diameter | 4.912 in |
| Type | DF |
| Material | Steel |
| Bushing Type | None |
| Hub O.D. | 3.687 in |
| Bore Range [Max] | 2.687 in |
| Belt Pitch | 14 mm |
| Belt Width | 85 mm |
| Length Through Bore | 4 in |
| Bushing Series | N/A |
| No. of Teeth | 28 |
| Hub Type | B |
| Outside Dia. | 4.804 in |
| Finished Bore | N/A |
| Sprocket Width | 4 in |
| Weight | 18.2 LB |
| EAN or UPC | 697950780627 |

