- 14 mm Belt Pitch
- 216 Teeth
- 37.790 in Outside Diameter
- 170 mm Belt Width
- Bushed Bore Type
applications
- Mixers
- Agitators
- Blowers
- Laundry machinery
- Machine tools
- Paper machinery
- Brick and clay machinery
- Compressors
- Conveyors
features
- Positive, slip-proof engagement
- Constant driven speeds
- No lubrication
- High tension eliminated
- High mechanical efficiency
- Economical operation
| No. of Teeth | 216 |
| Sprocket Width | 7 3/8 in |
| Outside Dia. | 37.79 in |
| Belt Pitch | 14 mm |
| Belt Width | 170 mm |
| Bushing Series | 6050 |
| Hub Type | A |
| Bore Type | Bushed |
| Bore Range [Max] | 6 in |
| Bore Range [Min] | 3.8125 in |
| Pitch Diameter | 37.8965 in |
| Finished Bore | N/A |
| Hub O.D. | 15 1/2 in |
| Length Through Bore | 5 in |
| Bushing Type | Taper-Lock |
| Material | Cast Iron |
| Type | W |
| Weight | 473.9 LB |
| EAN or UPC | 697950441436 |

