- P2 Bushing Series
- 0.93 in Bore Size
- 3 in Flange Outer Diameter
- 0.40625 in Flange Thickness
- 2.9375 in Length Through Bore
| Bushing Series | P2 |
| Bushing Split | Yes |
| Bore Type | Standard |
| Bolt Circle Dia. | 2.44 in |
| Bore Size | 0.93 in |
| Large Diameter | 1 15/16 in |
| Keyway | 1/4 x 1/8 |
| Barrel Taper | 3/4 TPF |
| Material | Ductile Iron |
| Flange Thickness | 13/32 in |
| Mounting Options | Standard |
| Cap Screws | 3 |
| Bushing Type | MST |
| Capscrew Size | 5/16-18 UNC x 1 |
| Length Through Bore | 2.9375 in |
| Flange Split | No |
| Weight | 1.5 LB |
| EAN or UPC | 697950128719 |

